Add More Items
View All Quick Selects
Below you can add an image for 'J200028250ED KLEIN TOOLS INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools J2000-59 Diagonal Cutters Have Thicker Forging Of Their Beefier Head to Ensure This Heavy-Duty Cutting Pliers Will Last Longer Than Standard Diagonal-Cutters. Extra-Long Cutting Blades Provide 57-Percent More Cutting Surface For Greater Cutting Ability. 2000 Series Heavy-Duty Cutting Knives Cut Acsr, Screws, Nails and Most Hardened Wire While The Angled Blades Make It Easier to Work In Confined Spaces. Induction-Hardened Cutting Knives For Long Life. Dual-Material Journeyman™ Handles Provide Be
Total Availability: In Stock
Check local availability
Book Price
$47.79
Each
The Klein Tools TI250 Is An Easy-to-Use, Usb Rechargeable Thermal Imager. The Large LCD Displays Unseen Hot and Cold Spots For Instant Troubleshooting. Excellent Resolution With Over 19, 200 Pixels and Your Choice Of Three Color Palettes. The Meter Provides High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, and Options For Temperature Alarms. Easily Capture and Transfer Images With Usb-C Port For Reporting.
$480.75
Klein Tools 10-Inch (25.4 CM) Pump Pliers Feature A Secure Tongue and Groove Design For A Non-Slip Grip Even When Heavy Pressure Is Applied. Tension-Loaded Joint Reduces Handle Wobble For Sure Gripping. The Dual-Material Journeyman Handle Is Also Designed For Better Grip and Comfort.
$38.46
These Klein Tools Diagonal Cutting Pliers Are All-Purpose, Heavy-Duty Cutters That Are Designed to Be Heavier For Better All Purpose Use. They Have A Tapered Nose, Short Jaws, and Beveled Cutting Edges to Efficiently Cut In Confined Areas. Forged Of Custom Us-Made Steel With A Hot-Riveted Joint and Induction-Hardened Cutting Knives For Long Life.
$42.10
Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light Blue/Black (Handle), Journeyman (Handle), 8-1/8 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 10.7 Oz
Available now at Tulsa: In Stock
Tulsa Availability: In Stock
$49.27
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$72.94
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Klein'S Hvac Impact-Rated Multi-Tool Brings A New-to-World Design to A Classic 10-In-1 Screwdriver / Nut Driver. Compatible With Both An Impact Driver and The Included Screwdriver Handle, Eliminating The Need For Extra Power Tool Accessories.
$23.56
Klein Tools Measuring Tapes Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 13-Foot With A 16-Foot Reach. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Single Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
$23.32
These Klein Tools Journeyman Pliers Connector Crimp Side Cut, Have A High-Leverage Design, Including The Crimping Die Being Placed Behind The Hinge. They Are Induction Hardened and Have A Hot-Riveted Joint For Smooth and Powerful Action Without Handle Wobble. They Also Have Cross-Hatched Knurled Jaws and Handform Handles For Better All Around Grip.
$61.32
Work In Confined Areas With These Slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their Heavy Design Cuts Through Heavier Gauge Wire, and The Knurled Jaws Enable Wire Wrapping and Looping.
$38.42
Klein Tools' Offset Snips Are Used to Cut 18 Gauge Cold Rolled Steel and 22 Gauge Stainless Steel. The Blades Are Offset to Move Material Away From The Blades Allowing The Snip to Move Forward Unobstructed. Soft Touch Aviation Grips Provide Maximum Control and Comfort. The Exclusive Klein-Kurve® Handle Provides A More Natural Hand Positioning. The Blades Are Made Of Long-Lasting Serrated Forged Steel For Superior Strength and Durability. Tip-Ident® On The Handles and Color-Coding Allow For Easy Identificat
$41.97
This item is no longer available. Click to view alternate items.
The Klein Tools' 25' Tape Measure With Hi-Visibility Case Is Easy to Spot In A Tool Box, Pouch, and On The Jobsite. The Bright Orange Case Makes It Easy to See and Is Also High-Impact For Added Durability. It Also Features Easy-to-See Oversized Numbers.
$23.27
Elevate Your Cutting With Klein Tools' 50-Pack Of Premium Utility Knife Blades With Dispenser, Meticulously Engineered to Excel On A Variety Of Jobsite Materials. Featuring Triple-Ground Edges That Maintain Their Sharpness Over Time, These Blades Ensure Enduring Performance For Consistent, Reliable Cuts Whenever The Task Arises.
$14.39
The Klein Tools® Led Flashlight With Work Light Is A Better Alternative Than A Large, Heavy Flashlight When Working In Low Light Areas. This Light Is Both A Bright, Focused Flashlight and A Broadcasting Flood Light In One Small Package. Just Secure The Light On A Metal Surface With The Strong Magnet For Convenient Hands-Free Function.
$36.19
The Klein Tools Webbed-Polypropylene Adjustable Tool Belt Is Constructed Of Heavy-Duty 2-Inch Wide Polypropylene Webbing. This Belt Will Adjust to Fit Waist Sizes Up to 48-Inch. Made In The Usa Of Global Components.
$20.48
The Klein Tools 6-Inch Pump Pliers Offers A Wide Range Of Jaw Positions For Your Tightening and Fastening Jobs. These Pliers Feature Induction Hardened Jaws For Strength and Long Wear. Their Secure Tongue and Groove Design Help to Keep A Sturdy Grip Even When Under Heavy Pressure.
$27.63
The Klein Tools 5/16-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
$15.42
Klein Tools' Slim-Profile Mini Ratchet Set Is The Perfect Answer For Fastening In Small, Tight Spaces. The 72-Tooth, Low-Profile Gear Head Only Needs 5-Degrees Of Sweep Allowing Professionals to Fasten In Spots Other Drivers Just Won'T Fit. Handle Is Designed With A Finger Loop For Control and Convenience, and Is Made Of High-Strength Chromium-Vanadium Steel For Increased Torque and Long Tool Life. The 1/4-Inch Dual-Drive Head Has Integrated 5/16 and 1/4-Inch Nut Drivers. This Set Also Comes With A Versati
$24.84
Label Wires Quickly and Easily With Klein Tools' New Preprinted Panel and Wire Markers. These Markers Are Made Of Durable Vinyl Coated Cloth and Contain Larger Print to Make Them Easier to Read. Klein Is Now Offering Marker Books In Five Different Configurations to Meet Every Labeling Need.
$17.86
20
Popularity
Default